Instrumentation Cable, 2/3, EPR/CPE Pairs, POS, TC-ER, 600V
Item #:
1267406
Cat #:
59198799
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Instrumentation Cable, 2 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant
Overview
Type TC-ER Instrumentation Cable, 2 AWG, 3 Twisted Paired Tinned Copper Conductors, EPR Insulated Single Pairs with Overall Shield POS. CPE Jacket - Heat, Moisture, Oil & Sunlight Resistant
Also known as: 59198799
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Gauge: | 2 |
Volts AC: | 600 |
Jacket: | CPE |
Conductors: | 3 |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Gauge: | 2 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)