Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 4-Pair

Item #: 708080
Cat #: 261-10-4404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 4-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 050 LT/FR OKOSEAL PVC SEQ. PRINT - 300V S

Overview

Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 4-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 050 LT/FR OKOSEAL PVC SEQ. PRINT - 300V S
Also known as: 261-10-4404

Specifications

Jacket: PVC
Material: Copper
Conductors: 4 Pair
Color: Black
Volts AC: 600
Gauge: 16
Jacket: PVC
Conductors: 4 Pair
Volts AC: 600
Material: Copper
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)