Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair
Item #:
697571
Cat #:
261-10-4412
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 060 LT/FR OKOSEAL PVC SEQ. PRINT - 300V
Overview
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 12-Pair OKOSEAL PVC - BLK/WT #D TWISTED - TAPE - 18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR ISO-TAPE - CABLED - #22 COMM WIRE - TAPE - 16 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR TAPE - 060 LT/FR OKOSEAL PVC SEQ. PRINT - 300V
Also known as: 261-10-4412
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Conductors: | 12 Pair |
Jacket: | PVC |
Color: | Black |
Gauge: | 16 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 12 Pair |
Customer Reviews
No reviews for this product
(0)