false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

To our valued customers: COVID-19 Update. We are open for business!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Lutze 117113 High Flexing Electronic Cable, 22/10, Shielded, Gray, 300V

Mfr Number: 117113
Rexel Part Number: 94074
UPC:

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
26121613
Color
Gray
Conductors
10
Gauge
22
Jacket
PVC
Material
Copper
Type
Electronic Cable
Volts AC
300

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection