Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 8-Pair
Item #:
708078
Cat #:
261-10-4408
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 8-Pair OKOSEAL PVC - BLK-WHT #D - TWISTED - TAPE - #18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR "ISO" TAPE - CABLED - COMM WIRE - TAPE - 16 7X TINNED
Overview
Instrumentation Cable, Type ITC/PLTC, Overall Shield, 16 AWG, 8-Pair OKOSEAL PVC - BLK-WHT #D - TWISTED - TAPE - #18 7X TINNED COPPER DRAIN WIRE - ALUM/MYLAR "ISO" TAPE - CABLED - COMM WIRE - TAPE - 16 7X TINNED
Also known as: 261-10-4408
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Jacket: | PVC |
Color: | Black |
Gauge: | 16 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)