Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, Direct Burial

Item #: 632829
Cat #: 561-60-3402
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation

Overview

Instrumentation Cable, 16 AWG, 2-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation
Also known as: 561-60-3402

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 2 Pair
Jacket: PVC
Color: Black
Gauge: 16
Material: Copper
Volts AC: 600
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)