Signal Cable, IMSA Spec 19-1, 14/5, Stranded Copper

Item #: 425887
Cat #: 8105
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Signal Cable, IMSA Spec 19-1, 14 AWG, 5 Conductor, Stranded Copper, PVC Jacket, 600V

Overview

Signal Cable, IMSA Spec 19-1, 14 AWG, 5 Conductor, Stranded Copper, PVC Jacket, 600V
Also known as: 8105

Specifications

Conductors: 5
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 5
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)