Signal Cable, IMSA19-1, 14 AWG, 9-Conductor, 2500' Reel

Item #: 738811
Cat #: 8109-2.5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Signal Cable, IMSA19-1, 14 AWG, 9-Conductor, Stranded Bare Copper, PVC Jacket, 300V, 75 Deg. Celsius Rating, 2500' Reel

Overview

Signal Cable, IMSA19-1, 14 AWG, 9-Conductor, Stranded Bare Copper, PVC Jacket, 300V, 75 Deg. Celsius Rating, 2500' Reel
Also known as: 8109-2.5

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Volts AC: 600
Gauge: 14
Length: 2500 ft
Material: Copper
Color: Black
Gauge: 14
Jacket: PVC
Conductors: 9
Volts AC: 600

Customer Reviews

No reviews for this product
(0)