Tube Loop Detector Cable, IMSA 51-5, 14 AWG, HDPE Jacket, 600V

Item #: 897132
Cat #: 8450PEU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tube Loop Detector Cable, IMSA 51-5, 14 AWG, Stranded Bare Copper, HDPE Jacket, Black/Orange, 600V

Overview

Tube Loop Detector Cable, IMSA 51-5, 14 AWG, Stranded Bare Copper, HDPE Jacket, Black/Orange, 600V
Also known as: 8450PEU

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Black/Orange
Jacket: HDPE
Material: Copper
Conductors: 1
Color: Black/Orange
Volts AC: 600
Gauge: 14
Jacket: HDPE

Customer Reviews

No reviews for this product
(0)