Switchboard Wire, SIS, 10 AWG, Stranded, Red, 2500'

Item #: 722033
Cat #: SIS10STRRED2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switchboard Wire, SIS, 10 AWG, Stranded, Red, 2500'

Overview

Switchboard Wire, SIS, 10 AWG, Stranded, Red, 2500'
Also known as: SIS10STRRED2500RL

Specifications

Gauge: 10
Color: Red
Length: 2500 ft
Material: Copper
Gauge: 10
Length: 2500 ft
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)