Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 1500'

Item #: 722006
Cat #: SIS12STRGRY1500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 1500'

Overview

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 1500'
Also known as: SIS12STRGRY1500RL

Specifications

Length: 1500 ft
Gauge: 12
Material: Copper
Color: Gray
Length: 1500 ft
Material: Copper
Gauge: 12
Color: Gray

Customer Reviews

No reviews for this product
(0)