Power & Control Tray Cable, 600V, Type TC-ER, 6 AWG, 3-Conductor

Item #: 768755
Cat #: 112-31-3747
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power & Control Tray Cable, 600V, Type TC-ER, 6 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Power & Control Tray Cable, 600V, Type TC-ER, 6 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 112-31-3747

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 6
Conductors: 3
Color: Black
Material: Copper
Gauge: 6

Customer Reviews

No reviews for this product
(0)