Tray Cable, Type TC-ER, 10/3, Copper, Direct Burial, 600V

Item #: 923701
Cat #: 202-31-3833
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 10/3, Copper, Direct Burial, 600V

Overview

Tray Cable, Type TC-ER, 10/3, Copper, Direct Burial, 600V
Also known as: 202-31-3833

Specifications

Gauge: 10
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 3
Material: Copper

Customer Reviews

No reviews for this product
(0)