Instrumentation Tray Cable, 16 AWG, 1-Pair, Overall Shield, 300V
Item #:
700659
Cat #:
264-10-4401
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Tray Cable, 16 AWG, 1-Pair, Overall Shield, 300V
Overview
Instrumentation Tray Cable, 16 AWG, 1-Pair, Overall Shield, 300V
Also known as: 264-10-4401
Specifications
Volts AC: | 300 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 Pair |
Gauge: | 16 |
Volts AC: | 300 |
Color: | Black |
Gauge: | 16 |
Jacket: | PVC |
Conductors: | 1 Pair |
Customer Reviews
No reviews for this product
(0)