Instrumentation Cable, VNTC, Shielded, 18 AWG, 12-Pairs, 600V

Item #: 169478
Cat #: L41812
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 12-Pairs, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 12-Pairs, 600V
Also known as: L41812

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)