10/3 UF/NMC Copper Gray, Cut to Length

Item #: 1259487
Cat #: UF103WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Also known as: UF103WG-CUT

Specifications

Gauge: 10
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 10
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)