false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We are now open in San Marcos, TX! Stop by our new location or call today! 226 Wonder World Dr., San Marcos, TX 78666 and (512)214-6450

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Multiple UF122WG2500RL 12/2 UF/NMC Copper Gray 2500'

Mfr Number: UF122WG2500RL
Rexel Part Number: 395397
UPC: 980100264673

Product Description
This item requires special handling

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 2500 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
26121614
Color
Gray
Conductors
2
Gauge
12
Jacket
PVC
Length
2500 ft
Material
Copper
Type
NM-B
Volts AC
600

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection