6/3 UF/NMC Copper Gray 125'

Item #: 325270
Cat #: UF63CUWG125CL
UPC: 980100266707
Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 125 ft. Package.
Also known as: 980100266707, UF63CUWG125CL

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Length: 125 ft
Jacket: PVC
Color: Gray
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)