Quadruplex Secondary Cable, Alum, (3) # 1/0, (1) # 2, 600 Volt
Item #:
183873
Cat #:
NOTREDAME1000RL
UPC:
980120597157
Sign In or Register to view pricing and more.
Documents & Guides
Concentric stranded compressed aluminum conductors, crosslinked polyethylene insulation. Insulated conductors surface printed, neutral triple yellow striped. Three phase and one neutral conductor cabled together. Application: Directly buried or installed in ducts for 0-600 volt secondary installation.
Overview
Concentric stranded compressed aluminum conductors, crosslinked polyethylene insulation. Insulated conductors surface printed, neutral triple yellow striped. Three phase and one neutral conductor cabled together. Application: Directly buried or installed in ducts for 0-600 volt secondary installation.
The cable is rated at 600V for underground secondary distribution not exceeding 90 ̊C. It may be directly buried in earth or installed in duct in both wet or dry locations.
Also known as: 980120597157, NOTREDAME1000RL
Specifications
Length: | 1000 ft |
Color: | Black |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 4 |
Jacket: | CPE |
Family / Style: | Notre Dame |
Length: | 1000 ft |
Gauge: | 1/0 |
Conductors: | 4 |
Family / Style: | Notre Dame |
Color: | Black |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)