Monmouth, Triplex Secondary UD, 4/0-4/0-4/0 AWG, 1000'

Item #: 205684
Cat #: MONMOUTH1000RL
UPC: 980120596501
Sign In or Register to view pricing and more.
Documents & Guides
Secondary Underground Distribution Cable, Triplex, 4/0-4/0-4/0 AWG, Aluminum, Single Rated, Yellow Extruded Stripe Neutral, 1000 Foot Reel

Overview

Secondary Underground Distribution Cable, Triplex, 4/0-4/0-4/0 AWG, Aluminum, Single Rated, Yellow Extruded Stripe Neutral, 1000 Foot Reel
Also known as: 980120596501, MONMOUTH1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Monmouth
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 4/0
Jacket: CPE
Family / Style: Monmouth

Customer Reviews

No reviews for this product
(0)