Stephens, (2) 2 AWG, (1) 4 AWG, Aluminum, Cut to Length

Item #: 1259369
Cat #: STEPHENS-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", Cut to Length

Overview

(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", Cut to Length
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: STEPHENS-CUT

Specifications

Gauge: 4
Conductors: 3
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 4
Color: Black
Volts AC: 600
Material: Aluminum
Conductors: 3
Length: Cut to Length
Jacket: CPE

Customer Reviews

No reviews for this product
(0)