Sweetbriar, (2) 4/0, (1) 2/0, Aluminum, Cut to Length
Item #:
1259370
Cat #:
SWEETBRIAR-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352", Cut to Length
Overview
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Sweetbriar, Approx. O.D.: 1.352", Cut to Length
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: SWEETBRIAR-CUT
Specifications
Conductors: | 3 |
Color: | Black |
Gauge: | 4/0 |
Length: | Cut to Length |
Volts AC: | 600 |
Jacket: | CPE |
Material: | Aluminum |
Conductors: | 3 |
Gauge: | 4/0 |
Volts AC: | 600 |
Material: | Aluminum |
Color: | Black |
Length: | Cut to Length |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)