Sweetbriar, Triplex Secondary UD, 4/0-4/0-2/0 AWG, Aluminum, 1000'

Item #: 425824
Cat #: XHHW4/04/02/0TRI1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Sweetbriar, Approx. O.D.: 1.352", Length: 1000 Ft. Reel.

Overview

(2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Single Rated, Sweetbriar, Approx. O.D.: 1.352", Length: 1000 Ft. Reel.
Also known as: XHHW4/04/02/0TRI1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 4/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)