1/0 USE/RHH/RHW Copper Black 5000'
Item #:
145642
Cat #:
USE1/0STRBLK5000RL
UPC:
980100678272
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 5000 Foot Reel
Overview
1/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 5000 Foot Reel
Type USE-2 / RHH / RHW-2 conductors are suitable fo ruse in raceways installed underground in wet locations and where condensation and moisture accumulates within the conduit do not exceed 90 Degrees Celsius. Applications requiring direct burial are permitted for Type USE-2 / RHH / RHW-2 per UL-854.
Also known as: 980100678272, USE1/0STRBLK5000RL
Specifications
Material: | Copper |
Color: | Black |
Gauge: | 1/0 |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Material: | Copper |
Gauge: | 1/0 |
Volts AC: | 600 |
Jacket: | CPE |
Color: | Black |
Length: | 5000 ft |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)