4 USE/RHH/RHW Copper Black 5000'

Item #: 145648
Cat #: USE4STRBLK5000RL
UPC: 048243995851
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

4 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 048243995851, USE4STRBLK5000RL

Specifications

Gauge: 4
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 4
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1

Customer Reviews

No reviews for this product
(0)