Type USE, 4 AWG, Stranded, Green, 5000'

Item #: 455588
Cat #: USE4STRGRN5000RL
UPC: 980100277635
Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4 AWG, Stranded, Green, 5000'

Overview

Type USE, 4 AWG, Stranded, Green, 5000'
Also known as: 980100277635, USE4STRGRN5000RL

Specifications

Color: Green
Gauge: 4
Material: Copper
Length: 5000 ft
Conductors: 1
Color: Green
Material: Copper
Conductors: 1
Gauge: 4
Length: 5000 ft

Customer Reviews

No reviews for this product
(0)