SRML Apparatus & Motor Lead Wire, 14 AWG, Red, 500'

Item #: 384803
Cat #: SRML14STRRED500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 14 AWG, Red, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 14 AWG, Red, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML14STRRED500RL

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Red
Material: Copper
Conductors: 1
Length: 500 ft
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)