SRML Apparatus & Motor Lead Wire, 16 AWG, Black, 500'

Item #: 213377
Cat #: SRML16STRBLK5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 16 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt

Overview

SRML Apparatus & Motor Lead Wire, 16 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML16STRBLK5000RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16
Length: 500 ft
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)