SRML Apparatus & Motor Lead Wire, 2 AWG, Black, 500'
Item #:
134668
Cat #:
SRML2STRBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SRML Apparatus & Motor Lead Wire, 2 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Overview
SRML Apparatus & Motor Lead Wire, 2 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML2STRBLK500RL
Specifications
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 500 ft |
Color: | Black |
Volts AC: | 600 |
Material: | Copper |
Gauge: | 2 |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)