Type TFN 18 AWG Solid Copper, Gray, 500'

Item #: 179885
Cat #: TFN18SOLGRY500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 500' Spool

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 500' Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLGRY500RL

Specifications

Gauge: 18
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)