Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***
Overview
(2) 12 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1019***
12/2 Stranded Underground Lighting Cable, 150V Direct Burial
Also known as: 619172066754, LVDB122500RL
Specifications
Length: | 500 ft |
Volts AC: | 150 |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | 500 ft |
Conductors: | 2 |
Jacket: | PVC |
Color: | Black |
Volts AC: | 150 |
Gauge: | 12 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)