Raven

Item #: 1154476
Cat #: MV15KV4/0EPR133
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15kV, 1/C, 4/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.92 - 1.00".

Overview

15kV, 1/C, 4/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.92 - 1.00".
True Triple extrusion system and closed handling raw materials system, to eliminate any contact with ambient, until extrusion process ends.
Also known as: MV15KV4/0EPR133

Specifications

Volts AC: 15kV
Jacket: PVC
Color: Black
Conductors: 1
Material: Aluminum
Shielding: Shielded
Volts AC: 15kV
Color: Black
Material: Aluminum
Jacket: PVC
Conductors: 1
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)