Sign In or Register to view pricing and more.
Documents & Guides
15kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length.
Overview
15kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length.
Medium Voltage Cables, or MV Cables, is a category defined by the international Electrotechnical Commission (IEC) as having a voltage rating of above 1kV up to 100kV.
Also known as: 079407006786, MV15KV2EPR133
Specifications
Volts AC: | 15kV |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 2 |
Conductors: | 1 |
Shielding: | Shielded |
Volts AC: | 15kV |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 1 |
Jacket: | PVC |
Color: | Black |
Gauge: | 2 |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)