Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded

Item #: 882234
Cat #: 115-23-3242
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level

Overview

Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3242

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Color: Black
Shielding: Shielded
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)