15 kV Copper MV-105
50 Found
Priority Wire Cable
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV
Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV
Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV
Item #: 187827
CAT #: MVE31/001
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV
Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV
Item #: 1117887
CAT #: 1/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Omni Cable
2 AWG Medium Voltage Cable, 15kV
Item #: 287132
CAT #: MVE30201
UPC:
Sign In or Register to view pricing and more.
General Cable
MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper
Item #: 893674
CAT #: 17031.135405
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 750 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV
Item #: 997328
CAT #: MVE375001
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Shielded Power Cable, 15kV, 350 MCM
Item #: 153844
CAT #: MVE335001
UPC:
Sign In or Register to view pricing and more.
General Cable
MV-105 Power Cable, 1/0 AWG, Shielded 15kV, Copper
Item #: 1391066
CAT #: 17031.135105
UPC:
Sign In or Register to view pricing and more.
Southwire
MV-105, 1/0 AWG, 15kV, 133% Insulation, Tape Shield
Item #: 1368092
CAT #: 95598999
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 250 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV
Item #: 196513
CAT #: MVE325001
UPC:
Sign In or Register to view pricing and more.
Southwire
Type MV-105 Cable, 500 kcmil,15kv, SIMpull
Item #: 801174
CAT #: 95604599
UPC:
Sign In or Register to view pricing and more.
General Cable
Uniblend PVC High Speed EPR/Copper, 500 MCM, Tape Shield1 PVC, 15kV
Item #: 1391078
CAT #: 17031.136505
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
2/0 CU 15KV 220M/133% EPR CTS PVC MV105
Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Sign In or Register to view pricing and more.
Okonite
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded
Item #: 882234
CAT #: 115-23-3242
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV
Medium Voltage Cable, MV-105, 2 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1586006
CAT #: 2-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV
Medium Voltage Cable, MV-105, 4/0 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1622685
CAT #: 4/0-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, Shielded, 15kV
Medium Voltage Power Cable, 1/0 AWG, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Item #: 187827
CAT #: MVE31/001
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV
Medium Voltage Cable, MV-105, 350 MCM Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1987909
CAT #: 350-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Priority Wire Cable
Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV
Medium Voltage Cable, MV-105, 1/0 AWG Copper, 12kV, 220M/133% EPR CTS PVC
Item #: 1117887
CAT #: 1/0-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Omni Cable
2 AWG Medium Voltage Cable, 15kV
2 AWG Medium Voltage Cable, 15kV, EPR Insulation, PVC Jacket, 133% Insulation Level
Item #: 287132
CAT #: MVE30201
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
General Cable
MV-105 Power Cable, 4/0 AWG, Shielded 15kV, Copper
4/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels
Item #: 893674
CAT #: 17031.135405
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 750 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV
Medium Voltage Power Cable, 1750 MCM, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Item #: 997328
CAT #: MVE375001
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Omni Cable
Shielded Power Cable, 15kV, 350 MCM
Shielded Power Cable, 15kV, 350 MCM, 1 Copper Conductor, EPR Insulation - PVC Jacket, MV-105-133% Insulation Level
Item #: 153844
CAT #: MVE335001
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
General Cable
MV-105 Power Cable, 1/0 AWG, Shielded 15kV, Copper
1/0 AWG Uniblend PVC High Speed EPR/Copper Tape Shield/PVC, Medium Voltage Power Cable, Shielded, 15kV, UL Type MV-105, 133%/100% Insulation Levels
Item #: 1391066
CAT #: 17031.135105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Southwire
MV-105, 1/0 AWG, 15kV, 133% Insulation, Tape Shield
MV-105, 1/0 AWG, 15kV, 133% Insulation, Tape Shield
Item #: 1368092
CAT #: 95598999
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Omni Cable
Power Cable, 250 MCM, EPR Insulation-PVC Jacket, Shielded, 15kV
Medium Voltage Power Cable, 250 kcmil, EPR Insulation-PVC Jacket, MV-105-133% Insulation Level
Item #: 196513
CAT #: MVE325001
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Southwire
Type MV-105 Cable, 500 kcmil,15kv, SIMpull
Type MV-105 Cable, 500 kcmil, 15kv 133% Insulation, SIMpull
Item #: 801174
CAT #: 95604599
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
General Cable
Uniblend PVC High Speed EPR/Copper, 500 MCM, Tape Shield1 PVC, 15kV
Uniblend PVC High Speed EPR/Copper, 500 MCM, Tape Shield PVC, 15kV, Shielded, Type MV-105, 133% Insulation
Item #: 1391078
CAT #: 17031.136505
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Priority Wire Cable
2/0 CU 15KV 220M/133% EPR CTS PVC MV105
2/0 AWG Copper EPR/PVC Copper Tape Shield2/0 CU15KV 220M/133% EPR CTS PVC MV105
Item #: 1441375
CAT #: 2/0-0115KVEPUCMV105
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.
Okonite
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded
Type MV-105 Power Cable, 500 MCM, 1 Conductor, 15kV, Shielded, Okoguard Insulation: 220 mils (5.59mm), 133% Insulation Level
Item #: 882234
CAT #: 115-23-3242
UPC:
Category:
15 kV Copper MV-105
Sign In or Register to view pricing and more.