Power Cable, MV-105, 4/0-3, Shielded, Direct Burial, Copper, Class B

Item #: 1049859
Cat #: 114-23-3736
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, Type MV-105, 3 Conductor, 4/0 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B

Overview

Power Cable, Type MV-105, 3 Conductor, 4/0 AWG, Okoguard Shielded, 5/8kV, For Cable Tray Use, Sunlight Resistant, Direct Burial, Copper, Class B
The Type MV-105 conductors are assembled with fillers and a binder tape overall. One bare stranded copper ground conductor is placed in one of the outer interstices.
Also known as: 114-23-3736

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Length: Cut to Length
Shielding: Shielded
Conductors: 3
Material: Copper
Gauge: 4/0
Shielding: Shielded
Jacket: PVC
Color: Black
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)