Power Cable, Aluminum Sheath, MV-105, 4/3, Shielded, Yellow Okoseal Jacket

Item #: 1081835
Cat #: 571-22-3698
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 4 AWG, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant

Overview

Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 4 AWG, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Also known as: 571-22-3698

Specifications

Gauge: 4
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Shielding: Shielded
Gauge: 4
Jacket: PVC
Color: Black
Shielding: Shielded
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)