Power Cable, Aluminum Sheath, MV-105, 350-3, Shielded, Yellow Okoseal Jacket

Item #: 525189
Cat #: 571-22-3838
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 350 kcmil, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant

Overview

Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 350 kcmil, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Also known as: 571-22-3838

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 350
Shielding: Shielded
Conductors: 3
Material: Copper
Length: Cut to Length
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 350

Customer Reviews

No reviews for this product
(0)