Medium Voltage , 5kV, 2/3, Copper, Cut to Length

Item #: 1370245
Cat #: MV5KV23EPR133-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage , 5kV, 2/3, Copper, Cut to Length

Overview

Medium Voltage , 5kV, 2/3, Copper, Cut to Length
Also known as: MV5KV23EPR133-CUT

Specifications

Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2
Conductors: 3
Color: Black
Gauge: 2
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)