Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length

Item #: 1370257
Cat #: MV5KV500XLP100-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length

Overview

Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length
Also known as: MV5KV500XLP100-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 500
Material: Copper
Length: Cut to Length
Gauge: 500
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)