MV-105 Cable, 500/3 Copper, 5kV, 100% Shielded, Black

Item #: 1257115
Cat #: 95839799
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MV-105 Cable, 500 MCM, 3 Conductor, Copper, 5kV, 100% Shielded, Black, Tape Shield, Polyvinyl Chloride (PVC) Jacket

Overview

MV-105 Cable, 500 MCM, 3 Conductor, Copper, 5kV, 100% Shielded, Black, Tape Shield, Polyvinyl Chloride (PVC) Jacket
Also known as: 95839799

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 500
Conductors: 3
Color: Black
Material: Copper
Gauge: 500

Customer Reviews

No reviews for this product
(0)