5 kV Copper MV-105

19 Found
Southwire

4/0-19 CU NL-EPR 5KV 133%/8KV

Item #: 1989281
CAT #: 95508899
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull

Item #: 801023
CAT #: 95505499
UPC:
Sign In or Register to view pricing and more.
Southwire

MV-105 Power Cable, 350 MCM Copper, 5kV, Tape Shield

Item #: 1237999
CAT #: 55052099
UPC:
Sign In or Register to view pricing and more.
Multiple

COP MV5KV23EPR133 WIRE MV 5KV 2/3C

Item #: 854557
CAT #: MV5KV23EPR133
UPC:
Sign In or Register to view pricing and more.
Southwire

SW 95463699 2 AWG CU 115 NL EPR

Item #: 801117
CAT #: 95463699
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Green, Paralleled

Item #: 1058252
CAT #: 20316495
UPC:
Sign In or Register to view pricing and more.
Prysmian

Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE

Item #: 697508
CAT #: 20265442
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White

Item #: 697519
CAT #: 20265645
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White

Item #: 697507
CAT #: 20263924
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105, 2/3, 5kV, Armored, PVC Jacket, Shielded

Item #: 1361930
CAT #: 89063699
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105, 350/3, 5kV, Armored, PVC Jacket, Shielded

Item #: 1095533
CAT #: 89064299
UPC:
Sign In or Register to view pricing and more.
Southwire

MVU 350 STC 5KV133 ET115 CPE BK

Item #: 1287463
CAT #: 67899699
UPC:
Sign In or Register to view pricing and more.
Southwire

MV-105 Cable, 500/3 Copper, 5kV, 100% Shielded, Black

Item #: 1257115
CAT #: 95839799
UPC:
Sign In or Register to view pricing and more.
Multiple

Medium Voltage , 5kV, 2/3, Copper, Cut to Length

Item #: 1370245
CAT #: MV5KV23EPR133-CUT
UPC:
Sign In or Register to view pricing and more.
Multiple

Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length

Item #: 1370257
CAT #: MV5KV500XLP100-CUT
UPC:
Sign In or Register to view pricing and more.
Southwire

500 CU 115 EPR CPE JKT 5KV133% 8KV100% CT

Item #: 1238000
CAT #: 55052199
UPC:
Sign In or Register to view pricing and more.
Southwire

4/0-19 CU NL-EPR 5KV 133%/8KV

4/0-19 CU NL-EPR 5KV 133%/8KV
Item #: 1989281
CAT #: 95508899
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105 Cable, 500 kcmil, 5kv/8kv, SIMpull

Type MV-105 Cable, 500 kcmil, 5kv 133% Insulation, 8kv, 100% Insulation, SIMpull
Item #: 801023
CAT #: 95505499
UPC:
Sign In or Register to view pricing and more.
Southwire

MV-105 Power Cable, 350 MCM Copper, 5kV, Tape Shield

350 MCM Type MV-105 Single Conductor Copper, 115 Mils No Lead Ethylene Propylene Rubber (NL-EPR) 133% Insulation Level, Tape Shield, Chlorinated Polyethylene (CPE) Jacket, Dual Rated UL/CSA
Item #: 1237999
CAT #: 55052099
UPC:
Sign In or Register to view pricing and more.
Multiple

COP MV5KV23EPR133 WIRE MV 5KV 2/3C

COP MV5KV23EPR133 WIRE MV 5KV 2/3C EPR 133%
Item #: 854557
CAT #: MV5KV23EPR133
UPC:
Sign In or Register to view pricing and more.
Southwire

SW 95463699 2 AWG CU 115 NL EPR

SW 95463699 2 AWG CU 115 NL EPR 8/1000-5/133 TS SIM PVC
Item #: 801117
CAT #: 95463699
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Green, Paralleled

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, XHHW, Green, Paralleled, CPE Jacket, EPR Insulation, L824C, 5Kv
Item #: 1058252
CAT #: 20316495
UPC:
Sign In or Register to view pricing and more.
Prysmian

Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE

Triple Rated MV-90 Power Cable, 4 AWG, FAA Type C & CSA, XLPE
Item #: 697508
CAT #: 20265442
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White, Paralleled & Striped, 5Kv, L824C
Item #: 697519
CAT #: 20265645
UPC:
Sign In or Register to view pricing and more.
Prysmian

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White

FAA Type B Primary Cable, (2) 4 AWG, (1) 8 AWG, Black/Black/White, Paralleled & Striped, 5Kv, 1000 Foot Reel, L824C
Item #: 697507
CAT #: 20263924
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105, 2/3, 5kV, Armored, PVC Jacket, Shielded

Type MV-105 Medium Voltage Cable, 2 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Item #: 1361930
CAT #: 89063699
UPC:
Sign In or Register to view pricing and more.
Southwire

Type MV-105, 350/3, 5kV, Armored, PVC Jacket, Shielded

Type MV-105 Medium Voltage Cable, 350 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Item #: 1095533
CAT #: 89064299
UPC:
Sign In or Register to view pricing and more.
Southwire

MVU 350 STC 5KV133 ET115 CPE BK

MVU 350 STC 5KV133 ET115 CPE BK
Item #: 1287463
CAT #: 67899699
UPC:
Sign In or Register to view pricing and more.
Southwire

MV-105 Cable, 500/3 Copper, 5kV, 100% Shielded, Black

MV-105 Cable, 500 MCM, 3 Conductor, Copper, 5kV, 100% Shielded, Black, Tape Shield, Polyvinyl Chloride (PVC) Jacket
Item #: 1257115
CAT #: 95839799
UPC:
Sign In or Register to view pricing and more.
Multiple

Medium Voltage , 5kV, 2/3, Copper, Cut to Length

Medium Voltage , 5kV, 2/3, Copper, Cut to Length
Item #: 1370245
CAT #: MV5KV23EPR133-CUT
UPC:
Sign In or Register to view pricing and more.
Multiple

Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length

Medium Voltage , 5kV, 500 MCM XLP, Copper, Cut to Length
Item #: 1370257
CAT #: MV5KV500XLP100-CUT
UPC:
Sign In or Register to view pricing and more.
Southwire

500 CU 115 EPR CPE JKT 5KV133% 8KV100% CT

500 CU 115 EPR CPE JKT 5KV133% 8KV100% CT
Item #: 1238000
CAT #: 55052199
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found