MV-105 Power Cable, 2/3, Copper, Red Okoseal Jacket, 15kV

Item #: 774793
Cat #: 571-23-3504
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MV-105 Power Cable, 2 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

MV-105 Power Cable, 2 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Okoguard is Okonite's registered trade name for its exclusive ethylene-propylenerubber (EPR) base, thermosetting com-pound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics. Okoguard insulation, with the distinctive red color and a totally integrated EPR system, provides the optimumbalance of electrical and physical propertiesfor long, problem free service.
Also known as: 571-23-3504

Specifications

Volts AC: 15kV
Color: Red
Conductors: 3
Material: Copper
Gauge: 2
Volts AC: 15kV
Conductors: 3
Gauge: 2
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)