SJOOW Portable Cord, 12/3, Black, 1000'

Item #: 211635
Cat #: 01380.41T.01
UPC: 079407302796
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW stands for:  S = Service Cord (600 Volts)   J = Junior Service Cord (300 Volts)   OO = Oil Resistant both inside insulation and outside jacket .  W = CSA designation for weather/water resistance .
Also known as: 079407302796, 01380.41T.01

Specifications

Volts AC: 300
Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Stranding: Stranded
Package Type: Reel
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Stranded
Insulation: Synthetic Rubber
Conductors: 3
Gauge: 12
Color: Black
Package Type: Reel
Jacket: Thermoset CPE

Customer Reviews

No reviews for this product
(0)