false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

We now have another location in Austin! If you’re south of downtown Austin, stop by our store (previously Gexpro) @ 6110 Trade Center Drive, Ste 101B or call us @ (737) 402-3500!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Multiple SO124BLK5000RL SO Portable Cord, 12/4, Black, 5000', Rated 105°C, 600V

Mfr Number: SO124BLK5000RL
Rexel Part Number: 722209
UPC:

Product Description
Register or Log In with your Rexel Account for price or to order. For assistance, contact us.

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
26121636
Color
Black
Conductors
4
Gauge
12
Jacket
Rubber
Length
5000 ft
Material
Copper
Type
Portable Cord
Volts AC
600

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection