SO Portable Cord, 12/4, Black, 500', Rated 105°C, 600V

Item #: 93750
Cat #: SO124BLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 12/4, Black, 500' Reel

Overview

Portable Cord, Type SO, 12/4, Black, 500' Reel
Also known as: SO124BLK500RL

Specifications

Jacket: Rubber
Length: 500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 12
Color: Black
Conductors: 4
Length: 500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)