SOOW Portable Cord, 16/4, Black, 250'
Item #:
257088
Cat #:
SO164BLK250RL
UPC:
079407412198
Sign In or Register to view pricing and more.
Documents & Guides
(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420".
Overview
(4) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.420".
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407412198, SO164BLK250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Conductors: | 4 |
Jacket: | Rubber |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 4 |
Length: | 250 ft |
Color: | Black |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)