SOOW Portable Cord, 6/3, Black, 1000'

Item #: 157128
Cat #: SO63BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .79". Non UL Listed.

Overview

(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: .79". Non UL Listed.
The "S" in "SO" stands for " Extra Hard Service ." This means that the wire is able to be used in applications requiring 600 volts or less. The second letter, "O" stands for "Oil Resistant," which means the outer jacket of the cable is oil resistant.
Also known as: SO63BLK1000RL

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Jacket: Rubber
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 6
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)