SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length
Item #:
1310354
Cat #:
SOWSO163BLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length
Overview
SOW Portable Cord, 16/3, Copper, Yellow, Cut to Length
Also known as: SOWSO163BLK-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 16 |
Color: | Yellow |
Conductors: | 3 |
Length: | Cut to Length |
Gauge: | 16 |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)