14/4 SO/SOWA Cord, Black, 1000'

Item #: 61324
Cat #: SOWASO144BLK1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 14/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 14/4 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
Also known as: SOWASO144BLK1000RL

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 14
Length: 1000 ft
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)